Apply to be a TradeMaster!
Main product image of Debut 3 Light Semi-Flush Convertible Ceiling Light (Brushed Nickel), P350036-009
Magnifying glass
Hover image to zoom

Debut 3 Light Semi-Flush Convertible Ceiling Light (Brushed Nickel), P350036-009

SKU:
P350036-009
Rating:
(0)
Q&A:
(0)
Debut 3 Light Semi-Flush Convertible Ceiling Light (Brushed Nickel), P350036-009
Magnifying glass
Hover image to zoom
$279.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
A new category of vintage modern fixtures takes center stage with this semi-flush, convertible fixture from one of our Design Series collections. Delicate details in a Brushed Nickel finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available in clear or frosted seeded finishes (sold separately).

Specs

–
Number of Lamps:

3

Finish:

Brushed Nickel

Wattage:

60

Warranty:

1 Year

Lamp Type:

Incandescent

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy