Shop Resideo Sale
Main product image of Gulliver 3 Light Semi-Flush Convertible Ceiling Light (Graphite), P350049-143
Magnifying glass
Hover image to zoom

Gulliver 3 Light Semi-Flush Convertible Ceiling Light (Graphite), P350049-143

SKU:
P350049-143
Rating:
(0)
Q&A:
(0)
Gulliver 3 Light Semi-Flush Convertible Ceiling Light (Graphite), P350049-143
Magnifying glass
Hover image to zoom
$251.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Graphite

Description

–
Three circular bands wrap together to create an open design in Gulliver. Hand painted to emulate weathered driftwood, the three-light semi-flush convertible's Graphite frame is accented by smooth knobs and encases exposed bulbs. The wood grained texture complements rustic farmhouse home decor.

Specs

–
Wattage:

75

Warranty:

1 Year

Lamp Type:

Incandescent

Number of Lamps:

3

Voltage:

120v

Finish:

Graphite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy