Apply to be a TradeMaster!
Main product image of 2 Light Semi-Flush Bath Vanity Light (Black), P350149-031
Magnifying glass
Hover image to zoom

2 Light Semi-Flush Bath Vanity Light (Black), P350149-031

SKU:
P350149-031
Rating:
(0)
Q&A:
(0)
2 Light Semi-Flush Bath Vanity Light (Black), P350149-031
Magnifying glass
Hover image to zoom
$111.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.

Specs

–
Lamp Type:

Incandescent

Wattage:

60

Finish:

Black

Warranty:

1 Year

Number of Lamps:

3

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy