Apply to be a TradeMaster!
Main product image of Inspire 1 Light Pendant (Brushed Nickel), P3799-09
Magnifying glass
Hover image to zoom

Inspire 1 Light Pendant (Brushed Nickel), P3799-09

SKU:
P3799-09
Rating:
(0)
Q&A:
(0)
Inspire 1 Light Pendant (Brushed Nickel), P3799-09
Magnifying glass
Hover image to zoom
$169.51 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Waving metal arms rush from the center to gracefully support off-white linen shades in this one-light large foyer fixture in Brushed Nickel.

Specs

–
Voltage:

120v

Wattage:

100

Finish:

Brushed Nickel

Number of Lamps:

1

Lamp Type:

Incandescent

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy