Apply to be a TradeMaster!
Main product image of Equinox 4 Light Foyer Chandelier (Antique Bronze), P3827-20
Magnifying glass
Hover image to zoom

Equinox 4 Light Foyer Chandelier (Antique Bronze), P3827-20

SKU:
P3827-20
Rating:
(0)
Q&A:
(0)
Equinox 4 Light Foyer Chandelier (Antique Bronze), P3827-20
Magnifying glass
Hover image to zoom
$278.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Antique Bronze
Product Highlight: Wattage
60 Watts

Description

–
Inspired by ancient astronomy armillary spheres. This oversized oval fixture is part of the stunning Equinox collection. Interlocking rings pivot for an infinite variety of positions. Four-light foyer pendant in a Antique Bronze finish is ideal for linear installations over a farmhouse table, dining room setting or kitchen island.

Specs

–
Warranty:

1 Year

Voltage:

120v

Number of Lamps:

4

Lamp Type:

Incandescent

Finish:

Antique Bronze

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy