Shop Resideo Sale
Main product image of Linear Island Chandelier, 100W, 120V (Antique Bronze), P400048-020
Magnifying glass
Hover image to zoom

Linear Island Chandelier, 100W, 120V (Antique Bronze), P400048-020

SKU:
P400048-020
Rating:
(0)
Q&A:
(0)
Linear Island Chandelier, 100W, 120V (Antique Bronze), P400048-020
Magnifying glass
Hover image to zoom
$349.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Antique Bronze

Description

–
The Briarwood collection features a classic pattern commonly found on barn or farmhouse doors and gates. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. A rich Oak and Antique Bronze finish combination. Five-Light linear chandelier.

Specs

–
Voltage:

120v

Lamp Type:

Incandescent

Warranty:

1 Year

Number of Lamps:

5

Wattage:

100

Finish:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy