Apply to be a TradeMaster!
Main product image of Gulliver 5 Light Chandelier (Galvanized), P400158-141
Magnifying glass
Hover image to zoom

Gulliver 5 Light Chandelier (Galvanized), P400158-141

SKU:
P400158-141
Rating:
(0)
Q&A:
(0)
Gulliver 5 Light Chandelier (Galvanized), P400158-141
Magnifying glass
Hover image to zoom
$526.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Galvanized

Description

–
  • Gulliver's deftly painted two-toned metal frame reads like a rustic wood finish
  • Change the look instantly with accessory shades in Natural Burlap (P860041) or Flax Linen (P860042) options
  • The distinguished five-light chandelier is ideal for foyers, entryways, kitchens and breakfast nooks  and positioned over farmhouse dining tables
  • Its rustic styling is ideal for Coastal or Farmhouse spaces
  • Galvanized Finish with banding that resembles sun-bleached wood
  • Measures 26in diameter x 30in ht.
  • Uses five, 60-watt max candelabra bulbs or LED equivalent (sold separately) vintage bulbs are an option for a rustic look
  • Compatible with standard wall dimmer

Specs

–
Product Type:

Chandelier

Country of Origin:

China

Number of Lamps:

5

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy