Apply to be a TradeMaster!
Main product image of Lassiter 9 Light Clear Glass Chandelier (Matte Black), P400198-031
Magnifying glass
Hover image to zoom

Lassiter 9 Light Clear Glass Chandelier (Matte Black), P400198-031

SKU:
P400198-031
Rating:
(0)
Q&A:
(0)
Lassiter 9 Light Clear Glass Chandelier (Matte Black), P400198-031
Magnifying glass
Hover image to zoom
$657.75 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Voltage
120v

Description

–
Manifest a swoon-worthy lighting experience with the stunning blend of the modern and traditional styles in this one-of-a-kind chandelier. Square tubing with clean, sharp angles is coated in a beautiful matte black finish that demands your attention. Striking vintage light sockets boast their bold yet simple demeanor as they hold clear glass shades to complete this statement-making light fixture.

Specs

–
Lamp Type:

Incandescent

Wattage:

60

Warranty:

1 Year

Number of Lamps:

9

Country of Origin:

China

Product Type:

Chandelier

Finish:

Matte Black

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy