Apply to be a TradeMaster!
Main product image of League 4 Light Etched Glass Chandelier (Matte Black), P400287-31M
Magnifying glass
Hover image to zoom

League 4 Light Etched Glass Chandelier (Matte Black), P400287-31M

SKU:
P400287-31M
Rating:
(0)
Q&A:
(0)
League 4 Light Etched Glass Chandelier (Matte Black), P400287-31M
Magnifying glass
Hover image to zoom
$346.20 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Matte Black

Description

–
Distinguish your home with clean modern design with the League Collection Four-Light Matte Black and Etched Glass Modern Farmhouse Chandelier Light ideal for any dining room, kitchen, foyer, entryway, or living room. The gracefully extended arms and sleek frame are coated in a beautiful matte black finish to create a modern aesthetic. Classic etched glass shades emphasize the contrast between soft and clean.

Specs

–
Country of Origin:

China

Lamp Type:

Incandescent

Voltage:

120v

Number of Lamps:

4

Warranty:

1 Year

Wattage:

100

Product Type:

Chandelier

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy