Apply to be a TradeMaster!
Main product image of Hinton 1 Light Hanging Pendant Light (Brushed Nickel), P500325-009
Magnifying glass
Hover image to zoom

Hinton 1 Light Hanging Pendant Light (Brushed Nickel), P500325-009

SKU:
P500325-009
Rating:
(0)
Q&A:
(0)
Hinton 1 Light Hanging Pendant Light (Brushed Nickel), P500325-009
Magnifying glass
Hover image to zoom
$152.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
  • Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom.
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Style: Perfect for coastal, farmhouse, transitional, or vintage electric style settings.
  • Finish: The vintage metal shade is coated in a sleek brushed nickel finish for modern industrial character.
  • Materials: Constructed from steel to ensure a long product lifespan.
  • Glass/Shade: A light source glows from within the hanging light's signature metal shade that fosters the design's industrial aesthetic.
  • Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent). Compatible with dimmable bulbs.
  • Dimensions: Measures 12.5-inch width by 12.75-inch height by 78.5-inch length (installed).
  • Certifications: cULus dry location listed.

Specs

–
Product Type:

Pendant

Finish:

Brushed Nickel

Number of Lamps:

1

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy