Apply to be a TradeMaster!
Main product image of League 1 Light Etched Glass Mini Pendant Hanging Light (Brushed Nickel), P500341-009
Magnifying glass
Hover image to zoom

League 1 Light Etched Glass Mini Pendant Hanging Light (Brushed Nickel), P500341-009

SKU:
P500341-009
Rating:
(0)
Q&A:
(0)
League 1 Light Etched Glass Mini Pendant Hanging Light (Brushed Nickel), P500341-009
Magnifying glass
Hover image to zoom
$77.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
  • APPLICATION: Distinguish your home with clean modern design with the League Collection One-Light Brushed Nickel and Etched Glass Contemporary Mini-Pendant Hanging Light ideal for any kitchen island, dining room table, foyer, entryway, breakfast nook, or home bar.
  • WARRANTY: Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
  • STYLES: Perfect for modern farmhouse and contemporary style settings.
  • FINISH: The sleek stem and metal details are coated in a beautiful brushed nickel finish to create a modern aesthetic.
  • DIMENSIONS: Constructed from steel to ensure a long product lifespan. Can be mounted above a bathroom mirror.
  • GLASS/SHADES: Classic etched glass shades emphasize the contrast between soft and clean.
  • BULBS: For ideal illumination, use 1 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs.
  • DIMENSIONS: Measures 5 in length by 11 in height by 5 in width.
  • CERTIFICATIONS: Dry Location Listed.

Specs

–
Finish:

Brushed Nickel

Country of Origin:

China

Number of Lamps:

1

Product Type:

Pendant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy