Apply to be a TradeMaster!
Main product image of League 1 Light Etched Glass Mini Pendant Hanging Light (Matte Black), P500341-31M
Magnifying glass
Hover image to zoom

League 1 Light Etched Glass Mini Pendant Hanging Light (Matte Black), P500341-31M

SKU:
P500341-31M
Rating:
(0)
Q&A:
(0)
League 1 Light Etched Glass Mini Pendant Hanging Light (Matte Black), P500341-31M
Magnifying glass
Hover image to zoom
$77.34 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Wattage
100 Watts

Description

–
Distinguish your home with clean modern design with the League Collection One-Light Matte Black and Etched Glass Modern Farmhouse Mini-Pendant Hanging Light ideal for any kitchen island, dining room table, foyer, entryway, breakfast nook, or home bar. The sleek stem and metal details are coated in a beautiful matte black finish to create a modern aesthetic. Classic etched glass shades emphasize the contrast between soft and clean.

Specs

–
Voltage:

120v

Lamp Type:

Incandescent

Country of Origin:

China

Product Type:

Pendant

Warranty:

1 Year

Finish:

Matte Black

Number of Lamps:

1

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy