Apply to be a TradeMaster!
Main product image of Inspire 1 Light Pendant (Linen/Antique Bronze), P5065-20
Magnifying glass
Hover image to zoom

Inspire 1 Light Pendant (Linen/Antique Bronze), P5065-20

SKU:
P5065-20
Rating:
(0)
Q&A:
(0)
Inspire 1 Light Pendant (Linen/Antique Bronze), P5065-20
Magnifying glass
Hover image to zoom
$57.80 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Antique Bronze
Product Highlight: Wattage
100 Watts

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. This one-light mini-pendant features an off-white linen fabric shade and Antique Bronze.

Specs

–
Lamp Type:

Incandescent

Warranty:

1 Year

Number of Lamps:

1

Voltage:

120v

Finish:

Antique Bronze

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy