Shop Resideo Sale
Main product image of Equinox 3 Light Pendant (Burnished Silver), P5142-126
Magnifying glass
Hover image to zoom

Equinox 3 Light Pendant (Burnished Silver), P5142-126

SKU:
P5142-126
Rating:
(0)
Q&A:
(0)
Equinox 3 Light Pendant (Burnished Silver), P5142-126
Magnifying glass
Hover image to zoom
$221.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Silver
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. Three-light mini-pendant in Burnished Silver is ideal for installations over a farmhouse table, dining room setting or kitchen island. Can be used individually or in groupings of two or more.

Specs

–
Finish:

Silver

Warranty:

1 Year

Wattage:

60

Voltage:

120v

Lamp Type:

Incandescent

Number of Lamps:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy