Apply to be a TradeMaster!
Main product image of Staunton 1 Light Pendant (Antique Bronze), P5334-20
Magnifying glass
Hover image to zoom

Staunton 1 Light Pendant (Antique Bronze), P5334-20

SKU:
P5334-20
Rating:
(0)
Q&A:
(0)
Staunton 1 Light Pendant (Antique Bronze), P5334-20
Magnifying glass
Hover image to zoom
$141.45 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Finish
Antique Bronze

Description

–
Inspired by the stacked modern elements of items found in Parisian boutiques, Staunton's chess piece globe silhouette offers a signature focal point. A hint of the Antique Bronze finish peeks through the clear champagne glass. The multiple shapes and glass options offers the ability to mix and match for customized look.

Specs

–
Number of Lamps:

1

Voltage:

120v

Lamp Type:

Incandescent

Warranty:

1 Year

Wattage:

75

Finish:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy