Apply to be a TradeMaster!
Main product image of 1 Light Hanging Lantern Pendant (Black), P5582-31
Magnifying glass
Hover image to zoom

1 Light Hanging Lantern Pendant (Black), P5582-31

SKU:
P5582-31
Rating:
(0)
Q&A:
(0)
1 Light Hanging Lantern Pendant (Black), P5582-31
Magnifying glass
Hover image to zoom
$245.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
The Welbourne collection features hexagonal framework and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light hanging lantern.

Specs

–
Lamp Type:

Incandescent

Finish:

Black

Warranty:

1 Year

Number of Lamps:

1

Wattage:

100

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy