Apply to be a TradeMaster!
Main product image of Roman Coach 1 Light Outdoor Wall Lantern (Antique Bronze), P5765-20
Magnifying glass
Hover image to zoom

Roman Coach 1 Light Outdoor Wall Lantern (Antique Bronze), P5765-20

SKU:
P5765-20
Rating:
(0)
Q&A:
(0)
Roman Coach 1 Light Outdoor Wall Lantern (Antique Bronze), P5765-20
Magnifying glass
Hover image to zoom
$114.18 each
In Stock
In Stock
Get 59 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Antique Bronze

Description

–
Solid one-light 7" medium wall lantern in rich weathered finish is complemented by seeded glass panels - a great choice for low maintenance and years of enjoyment. Antique Bronze finish.

Specs

–
Wattage:

100

Voltage:

120v

Warranty:

1 Year

Lamp Type:

Incandescent

Number of Lamps:

1

Finish:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy