Apply to be a TradeMaster!
Main product image of Briarwood 1 Light Wall Sconce (Graphite), P710012-143
Magnifying glass
Hover image to zoom

Briarwood 1 Light Wall Sconce (Graphite), P710012-143

SKU:
P710012-143
Rating:
(0)
Q&A:
(0)
Briarwood 1 Light Wall Sconce (Graphite), P710012-143
Magnifying glass
Hover image to zoom
$81.19 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Graphite
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

–
The Briarwood collection features a classic pattern commonly found on barn or farmhouse doors and gates. The simple geometric form features a faux-painted wood enclosure to frame vintage-style light bulbs. A coastal-inspired whitewashed finish paired with Graphite details. One-Light wall sconce.

Specs

–
Number of Lamps:

1

Finish:

Graphite

Lamp Type:

Incandescent

Wattage:

100

Voltage:

120v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy