Apply to be a TradeMaster!
Main product image of Dual Head LED Emergency Light, 120/277 VAC (White)
Magnifying glass
Hover image to zoom

Dual Head LED Emergency Light, 120/277 VAC (White)

SKU:
PE2EU-30
Rating:
(0)
Q&A:
(0)
Dual Head LED Emergency Light, 120/277 VAC (White)
Magnifying glass
Hover image to zoom
$53.38 each
In Stock
In Stock
Get 27 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
White
Product Highlight: Wattage
1 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
The PE2EU Series offers quality and value with a compact and attractive LED based emergency light. The white housing and lamp-heads are fully adjustable and glare-free. Snap together design for quick and easy installation with option of a wall or ceiling mount. The PE2EU Series can be applied" stairwells, hallways, offices and other commercial applications.
  • LED life-cycle of more than 10 years
  • Quick Installation
  • Dual-voltage 120 or 277V AC input
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting
  • Fully adjustable lamp-heads
  • Provided with test switch and AC-On indicator.

Specs

–
Energy Star Rated:

No

Lamp Type:

LED

Color:

White

Wattage:

1

Warranty:

2 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy