Apply to be a TradeMaster!
Main product image of LED Combination Exit/Emergency Light
Magnifying glass
Hover image to zoom

LED Combination Exit/Emergency Light

SKU:
PECUE-UR-30
Rating:
(0)
Q&A:
(0)
LED Combination Exit/Emergency Light
Magnifying glass
Hover image to zoom
$97.11 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4.1 Watts
Product Highlight: Color
White
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
2 Year Warranty

Description

–
LED Exit Sign Combo, Face style: Universal, Color: White, Number of Lamps: 2, Voltage Rating: Dual-voltage 120 or 277 VAC. The PECUE Series can be applied" stair-wells, hallways, offices and other commercial applications. Red lettering.
  • LED life-cycle of more than 10 years
  • Molded-in template for Quick installation
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting
  • Provided with test switch and AC-On indicator
  • Canopy included
  • Lamp heads are fully adjustable.

Specs

–
Wattage:

4.1

Color:

White

Energy Star Rated:

No

Lamp Type:

LED

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy