Apply to be a TradeMaster!
Main product image of PETPE-UR-30 LED Emergency Exit Sign
Magnifying glass
Hover image to zoom

PETPE-UR-30 LED Emergency Exit Sign

SKU:
PETPE-UR-30
Rating:
(0)
Q&A:
(0)
PETPE-UR-30 LED Emergency Exit Sign
Magnifying glass
Hover image to zoom
$54.66 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
The PETPE Series offers quality and value with a compact and attractive LED based emergency exit. The white housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing, removable chevrons for quick and easy installation. Universal single or double-face. The PETPE Series can be applied" stair-wells, hallways, offices and other commercial applications. Red lettering.
  • LED life-cycle of more than 10 years
  • Molded-in template for Quick installation
  • Dual-voltage 120 or 277V AC input
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting
  • Provided with test switch and AC-On indicator
  • Canopy included.

Specs

–
Color:

White

Warranty:

2 Year

Energy Star Rated:

No

Lamp Type:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy