Forcefully turn stubborn, damaged, or soft fasteners with the 3/4 in. Drive, 1-5/8 in. 6 pt. Impact Socket. High-strength steel and a black oxide finish give long-lasting durability and help prevent corrosion. Designed with a TorquePlus high-performance drive configuration, this socket engages fasteners quickly and securely, with less slippage and rounding. This socket also features a side-locking hole and stamped size markings for quick selection.
- Proto 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The TorquePlus design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlus configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The TorquePlus internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole