Apply to be a TradeMaster!
Main product image of 1" Drive, 12-Point, 2-11/16" OAL, Chrome, 1-11/16" Impact Socket, J10027T
Magnifying glass
Hover image to zoom

1" Drive, 12-Point, 2-11/16" OAL, Chrome, 1-11/16" Impact Socket, J10027T

Brand:
Proto
SKU:
J10027T
Rating:
(0)
Q&A:
(0)
1" Drive, 12-Point, 2-11/16" OAL, Chrome, 1-11/16" Impact Socket, J10027T
Magnifying glass
Hover image to zoom
$67.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Proto 1" Drive Impact Socket 1-11/16" - 12 Point.
  • Proto 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlus internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole