Apply to be a TradeMaster!
1/4, 3/8 & 1/2" Drive Socket Locking Extension Set, 6 Piece, Includes 1/4" Drive 2" & 6", 3/8" Drive 6" & 12", 1/2" Drive 5" & 10" Lengths, J6000-6L

1/4, 3/8 & 1/2" Drive Socket Locking Extension Set, 6 Piece, Includes 1/4" Drive 2" & 6", 3/8" Drive 6" & 12", 1/2" Drive 5" & 10" Lengths, J6000-6L

Brand:
Proto
SKU:
J6000-6L
Rating:
(0)
Q&A:
(0)
1/4, 3/8 & 1/2" Drive Socket Locking Extension Set, 6 Piece, Includes 1/4" Drive 2" & 6", 3/8" Drive 6" & 12", 1/2" Drive 5" & 10" Lengths, J6000-6L
$272.83 each
In Stock
In Stock
Get 13 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This item is a 1/4, 3/8 & 1/2" Drive Socket Locking Extension Set, 6 Piece, Includes 1/4" Drive 2" & 6", 3/8" Drive 6" & 12", 1/2" Drive 5" & 10" Lengths manufactured by Proto.