Proto 6 point impact sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The torque plus design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The torque plus configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses. Socket size stamped on tool for easy identification.
- Proto 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The TorquePlus design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The TorquePlus internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Socket size stamped on tool for easy identification
- Side locking hole