The Day Savers – A National Tradesmen Day Contest
Main product image of V2G Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Clear H2X Anti-Fog Lens
Magnifying glass
Hover image to zoom

V2G Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Clear H2X Anti-Fog Lens

Brand:
Pyramex
SKU:
GB1810ST
Rating:
(0)
Q&A:
(0)
V2G Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Clear H2X Anti-Fog Lens
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 724 Wed, Sep 2 - Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Polyvinyl Chloride

Description

This is a V2G Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Clear H2X Anti-Fog Lens manufactured by Pyramex.

  • Impact
  • Anti-Fog & Scratch-Resistant
  • Clear Polycarbonate Lenses
  • Anti-Fog & Scratch-Resistant Clear Polycarbonate Lens
  • Impact-Rated Protection
  • Fits Over Prescription Glasses
  • Black PVC Frame with Elastic Headband
  • Direct Vent Design
  • UV Protection
  • Meets CSA Z94.3 & ANSI Z87.1+ Standards
  • Universal Size

Specs

Color:

Black

Product Type:

Safety Glasses

Material:

Polyvinyl Chloride

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy