Apply to be a TradeMaster!
Main product image of Intruder Scratch-Resistant Safety Glasses, Clear Lens, Multi-Color Temples (Pack of 12)
Magnifying glass
Hover image to zoom

Intruder Scratch-Resistant Safety Glasses, Clear Lens, Multi-Color Temples (Pack of 12)

Brand:
Pyramex
SKU:
S4110SMP
Rating:
(0)
Q&A:
(0)
Intruder Scratch-Resistant Safety Glasses, Clear Lens, Multi-Color Temples (Pack of 12)
Magnifying glass
Hover image to zoom
$20.27 each
In Stock
In Stock
Get 40 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Polycarbonate

Description

–

This is a Intruder Scratch-Resistant Safety Glasses, Clear Lens, Multi-Color Temples (Pack of 12) manufactured by Pyramex.

  • Scratch-Resistant
  • Polycarbonate
  • Clear Lenses
  • Frameless
  • Scratch-Resistant Clear Polycarbonate Lens
  • Frameless, Wrap-Around Design
  • Flexible Temples, Assorted Temple Colors
  • Includes Black, Blue, Green, Orange, Purple & Red Glasses
  • UV Protection
  • Meets ANSI Z87.1 Standards
  • Universal Size

Specs

–
Product Type:

Safety Glasses

Color:

Clear

Material:

Polycarbonate

Adjustability:

Non-Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy