Apply to be a TradeMaster!
Main product image of Venture II Readers Safety Glasses, Black Frame, Indoor/Outdoor Mirror Plus-1.5 Lens
Magnifying glass
Hover image to zoom

Venture II Readers Safety Glasses, Black Frame, Indoor/Outdoor Mirror Plus-1.5 Lens

Brand:
Pyramex
SKU:
SB1880R15
Rating:
(0)
Q&A:
(0)
Venture II Readers Safety Glasses, Black Frame, Indoor/Outdoor Mirror Plus-1.5 Lens
Magnifying glass
Hover image to zoom
$10.95 each
In Stock
In Stock
Get 93 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black

Description

–

This is a Venture II Readers Safety Glasses, Black Frame, Indoor/Outdoor Mirror Plus-1.5 Lens manufactured by Pyramex.

  • 1.50
  • Clear Mirror Lenses
  • Scratch-Resistant
  • ANSI Z87.1 & CSA Z94.3-07
  • Scratch-Resistant Clear Mirror Lens: Indoor/Outdoor Use
  • +1.50 Diopter Magnification for Reading
  • Wrap-Around Frame Design, Full-Framed Nylon Construction
  • Adjustable Temples for a Custom Fit
  • UV Protection
  • Nose Buds Secure the Glass & Prevent Slipping
  • Meets CSA Z94.3-07 & ANSI Z87.1 Standards
  • Universal Size

Specs

–
Material:

Nylon

Product Type:

Safety Glasses

Color:

Black

Adjustability:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy