Apply to be a TradeMaster!
Main product image of I-Force Slim Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Gray H2X Anti-Fog Lens
Magnifying glass
Hover image to zoom

I-Force Slim Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Gray H2X Anti-Fog Lens

Brand:
Pyramex
SKU:
SB7020SDNT
Rating:
(0)
Q&A:
(0)
I-Force Slim Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Gray H2X Anti-Fog Lens
Magnifying glass
Hover image to zoom
$23.20 each
In Stock
In Stock
Get 52 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Nylon

Description

–

This isi a I-Force Slim Anti-Fog & Scratch-Resistant Safety Goggles, Black Frame, Gray H2X Anti-Fog Lens manufactured by Pyramex.

  • Impact
  • Anti-Fog & Scratch-Resistant
  • Gray Polycarbonate Lenses
  • Anti-Fog & Scratch-Resistant Gray Polycarbonate Lens
  • Impact-Rated Protection
  • Fits Over Prescription Glasses
  • Black Nylon Frame with Elastic Headband
  • Direct Vent Design
  • UV Protection
  • Meets CSA Z94.3 & ANSI Z87.1+ Standards
  • Small Size

Specs

–
Color:

Black

Product Type:

Safety Glasses

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy