Apply to be a TradeMaster!
Main product image of Ever-Lite Safety Glasses, Black Frame, Photochromic Lens
Magnifying glass
Hover image to zoom

Ever-Lite Safety Glasses, Black Frame, Photochromic Lens

Brand:
Pyramex
SKU:
SB8624D
Rating:
(0)
Q&A:
(0)
Ever-Lite Safety Glasses, Black Frame, Photochromic Lens
Magnifying glass
Hover image to zoom
$47.46 each
In Stock
In Stock
Get 108 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polycarbonate

Description

–

This is a Ever-Lite Safety Glasses, Black Frame, Photochromic Lens manufactured by Pyramex.

  • Scratch-Resistant
  • Polycarbonate
  • Photochromic Lenses
  • Full-Framed
  • Scratch-Resistant Photochromic Lens: Automatically Adjusts to Light
  • Wrap-Around, Full-Framed Polycarbonate Design
  • Co-Injected Temples & Rubber Nose Piece for Comfort
  • UV Protection
  • Meets ANSI Z87.1 Standards
  • Universal Size

Specs

–
Color:

Black

Adjustability:

Non-Adjustable

Product Type:

Safety Glasses

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy