Apply to be a TradeMaster!
Main product image of 1/4" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom

1/4" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)

Brand:
Python
SKU:
5050
Rating:
(2)
Q&A:
(0)
1/4" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom
$435.18 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/4" SL

Description

–
Python is a PERT-AL-PERT line set and compression fitting system designed for both split system and mini-split system applications. It is intended for use in HVAC systems for industrial, commercial and residential applications.

Features:
  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site
Specifications:
  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203°F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Specs

–
Length (Feet):

300'

Liquid Line:

1/4"

Suction Line:

1/4"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Large Coils a plus

Really like the 300' coils. Lightweight and easy to carry from job to job. I am not wasting copper anymore.
Jochim
Florida
2 years ago
Was this review helpful to you?

So easy

300' coil is impressively light and easy to pay off. Best part is I have less waste than I did with copper because I can do multiple jobs with one coil. Nice idea. Great product.
Hank
Co
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy