Apply to be a TradeMaster!
Main product image of 3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom

3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)

Brand:
Python
SKU:
5150
Rating:
(3)
Q&A:
(0)
3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom
$493.39 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/8" SL

Description

–
Python is a PERT-AL-PERT line set and compression fitting system designed for both split system and mini-split system applications. It is intended for use in HVAC systems for industrial, commercial and residential applications.

Features:
  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site
Specifications:
  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203°F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Specs

–
Length (Feet):

300'

Liquid Line:

3/8"

Suction Line:

3/8"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great quality line

Python is easy, light, flexible, kink-free and best of all DOES NOT GET STOLEN!! I can't tell you how many jobs I've done only to show up the next day with the lines gone - not with Python. Worth its weight in gold for this fact alone. No buying lines 2x or 3x and putting in 2x or 3x labor. One and one with this one. And to the reviewer to mentioned the size of the fitting ID - I did review the literature and speak with technical on this and flow rates of Python and copper are identical. The fittings are designed well.
Happy customer
Denver
2 years ago
Was this review helpful to you?

Highly Recommend

This is a great product. Installed easy with no issues. Lightweight and no braze are major pluses.
Sam
WA
3 years ago
Was this review helpful to you?

We'll see how they will work.

the manufacturer needs to modify the fittings and the chamfering tool. In the process of putting tubes on fittings, there is a high probability of damage to the sealing rings. Also, the significantly narrowed diameters of the holes inside the fittings are very embarrassing. for example: the inner diameter of the holes for 1/4 fittings is only 3/32. we tried these pipes for the first time for a multi-zone heat pump. We'll see how they will work.
Brian
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy