Apply to be a TradeMaster!
Main product image of 3/8" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom

3/8" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)

Brand:
Python
SKU:
5130
Rating:
(4)
Q&A:
(0)
3/8" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
Magnifying glass
Hover image to zoom
$125.56 each
In Stock
In Stock
Get 2 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/8" SL

Description

–
Python is a PERT-AL-PERT line set and compression fitting system designed for both split system and mini-split system applications. It is intended for use in HVAC systems for industrial, commercial and residential applications.

Features:
  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site
Specifications:
  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203°F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Specs

–
Length (Feet):

50'

Liquid Line:

3/8"

Suction Line:

3/8"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
SKU: 5030
Python

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will buy again and highly recommended!

I've read about this product for a while but just used on a mini-split installation and am very impressed with how easy and quick it was to work with. Had a couple tight bends but absolutely no kinking at all. Pulled excellent vacuum quickly, no issues whatsoever!
Pete
ABQ NM
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

No worries of copper line sets corrosion issues. Fittings work well.
Lm
Tampa Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was Impressed

Used During A Install Last Summer, For The First Time. Followed Manufacture Installation Instructions. During Pressure Testing And Evacuation Was Impressed. No Leaks. Easy To Install.
Justin
Pennsylvania
3 years ago
Was this review helpful to you?

Highly Recommend

Strong, durable, high quality. Will purchase again.
RC
Chicago, IL
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy