Apply to be a TradeMaster!
Main product image of Large Chamfering Tool (5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

Large Chamfering Tool (5/8", 3/4", 7/8")

Brand:
Python
SKU:
7001
Rating:
(1)
Q&A:
(0)
Large Chamfering Tool (5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$18.92 each
BOX UP & SAVE 8%
$434.25 box of 25
$17.37 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 7/8", 5/8"

Description

–
Chamfering tools are used for grinding center holes, positioning holes, grinding holes, or deburring and rounding the edges after side-surface machining. Python chamfering tools are 3-sided for use with multiple sizes of tubing, easy to use, and are proudly made in the USA.

Chamfering Tool includes sizes 5/8", 3/4", and 7/8"

Specs

–
Product Type:

Tool

Size:

3/4"

7/8"

5/8"

Country of Origin:

USA
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
You May Also Need

3/8" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
SKU: 5130
Python

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

Definitely great for the python line set
Easy tech
Clarksville tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?