Apply to be a TradeMaster!
Main product image of AWH Architectural Heavy-Duty Fan-Forced Wall Heater (4,800 Watts - 240 Volt)
Magnifying glass
Hover image to zoom

AWH Architectural Heavy-Duty Fan-Forced Wall Heater (4,800 Watts - 240 Volt)

Brand:
Qmark
SKU:
AWH45043F
Rating:
(0)
Q&A:
(0)
AWH Architectural Heavy-Duty Fan-Forced Wall Heater (4,800 Watts - 240 Volt)
Magnifying glass
Hover image to zoom
$877.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4800 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
16378
Product Highlight: Width (Inches)
15-3/4" Width
Product Highlight: Depth (Inches)
1-1/4" Depth
Product Highlight: Color
Bronze

Description

–
Heavy-duty heat doesn’t require that you settle for a boring, basic look. These architectural wall heaters feature a striking design while providing the powerful output you need to heat any room or open area.

Features:
  • BMS-compatible through an optional relay
  • Contemporary bar-stock grille designed to provide optimized airflow Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Built in tamper-resistant thermostat
  • All units have a permanently lubricated and enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Power on/off switch for added safety during maintenance
  • IDEAL SPACES: Vestibules; Entrance Ways; Lobbies; Hallways; Stairwells; Restaurants; Conference Rooms; Offices; Basements; Family Rooms

Specs

–
BTU:

16378

Application:

Heating

Color:

Bronze

Voltage:

240v

Wattage:

4800

Amperage:

11.6

Height:

19-5/16"

Width (Inches):

15-3/4"

Depth (Inches):

1-1/4"

Type:

Wall Recess Kit

Wall Surface Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
BTU
Application
Voltage
Wattage
Amperage
CURRENT ITEM
Product Image of AWH Architectural Heavy-Duty Fan-Forced Wall Heater (4,800 Watts - 240 Volt)
AWH Architectural Heavy-Duty Fan-Forced Wall Heater (4,800 Watts - 240 Volt)
SKU: AWH45043F
16378
Heating
240v
4800
11.6
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy