Apply to be a TradeMaster!
Main product image of CUS Series Cabinet Unit Heater w/ SmartSeriesPlus Thermostat (480V, 5 kW, 6A)
Magnifying glass
Hover image to zoom

CUS Series Cabinet Unit Heater w/ SmartSeriesPlus Thermostat (480V, 5 kW, 6A)

Brand:
Qmark
SKU:
CUS93505483FFWD
Rating:
(0)
Q&A:
(0)
CUS Series Cabinet Unit Heater w/ SmartSeriesPlus Thermostat (480V, 5 kW, 6A)
Magnifying glass
Hover image to zoom
$3,228.00 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
480V

Description

–
Contemporary Aesthetics
  • Contemporary design to match modern and future architect specifications
  • Standard stamped grille with optional ducted grilles

Easy Install and Maintenance
  • One-person maintenance on ceiling applications with hinged front panel
  • Front cover interlock de-energizes unit when front cover is removed for added safety
  • Disposable air filter mounted in inlet air stream; optional permanent and washable aluminum filters available

Robust Design
  • Cabinet constructed of heavy 16-gauge cold-rolled steel to provide strength and finished with a polyester powder coating for corrosion resistance
  • Motors are mounted with automatic thermal overload protection; motor fuse protection is provided on all heaters to meet safety requirements
  • Comes standard with two thermal safety cutouts to automatically shutoff and protect the heater in the event of overheating. Reactivates the heater when operating temperature returns to normal

BACnet Control Integration Functionality
  • The new SmartSeriesPlus control is the first digital touchscreen control capable of running a fully programmable internal schedule aswell as having the capability to connect to a BACnet Building Management System

Specs

–
Max Airflow (CFM):

250

Kilowatts (KW):

5

Min Airflow (CFM):

200

Product Type:

Unit Heater

Amperage:

6

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Max Airflow (CFM)
Kilowatts (KW)
Product Type
Amperage
Voltage
CURRENT ITEM
Product Image of CUS Series Cabinet Unit Heater w/ SmartSeriesPlus Thermostat (480V, 5 kW, 6A)
CUS Series Cabinet Unit Heater w/ SmartSeriesPlus Thermostat (480V, 5 kW, 6A)
SKU: CUS93505483FFWD
250
5
Unit Heater
6
480V

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy