Apply to be a TradeMaster!
Main product image of GFR Fan-Forced Wall Heater (2,000 Watts - 240/208V)
Magnifying glass
Hover image to zoom

GFR Fan-Forced Wall Heater (2,000 Watts - 240/208V)

Brand:
Qmark
SKU:
GFR2004T2F
Rating:
(0)
Q&A:
(0)
GFR Fan-Forced Wall Heater (2,000 Watts - 240/208V)
Magnifying glass
Hover image to zoom
$358.65 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500, 1500, 1000, 2000 Watts
Product Highlight: Voltage
240/208V
Product Highlight: Depth (Inches)
5-1/4" Depth
Product Highlight: Color
White
Product Highlight: Amperage
8.3 Amps
Product Highlight: Height
7-3/4"

Description

–
The Qmark GFR Series electric wall heater offers a fast heat response, contemporary design, and a quiet operation making the heater ideal for use in: Bedrooms; Living/Family Rooms; Kitchens; Bathrooms; Basements; Offices; Conference Rooms; Hallways; Lobbies; Waiting Rooms

Features:
  • Contemporary commercial grade steel grille, designed to provide comfort through optimized airflow
  • Whisper quiet operation is achieved due to unique design which includes tangential blower and impedance protected, permanently lubricated motor
  • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage maintenance
  • Permanently lubricated, dust-protected bearings
  • 1 year workmanship warranty, 5 year warranty on element
  • Clip-n-Fit feature: allows the installer to change the wattage of the heater to a lower output without moving jumper wire. Each heater is factory wired for its maximum wattage. To change wattage, clip out either jumper 1 or 2 as shown in the installation manual for desired wattage. This Patented Clip-N-Fit® feature also prevents the operator to change wattage after installation to a higher wattage.

Specs

–
Application:

Heating

Color:

White

Voltage:

240/208V

Wattage:

500

1500

1000

2000

Amperage:

8.3

Height:

7-3/4"

Width:

16-7/8"

Depth (Inches):

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy