Apply to be a TradeMaster!
Main product image of MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A)
Magnifying glass
Hover image to zoom

MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A)

Brand:
Qmark
SKU:
MSPH1102124
Rating:
(0)
Q&A:
(0)
MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A)
Magnifying glass
Hover image to zoom
$2,211.75 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–

This product is a MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A) manufactured by Qmark.


Features:

  • Plenum-rated approved for installations in concealed spaces (between finished ceiling and drop ceiling, plenum space, or inside a plenum). It may be installed in areas that are not readily accessible and may be installed for freeze protection
  • Compact size, zero clearance, design for horizontal installation
  • Connects to duct work for home extensions - eliminates running duct work to HVAC saving money and time
  • High limit thermal cutout - automatic reset
  • Built-in disconnect switch
  • Fan-only option
  • Timed blower on/off delay
  • External 24Vhermostat control (not included)
  • PSC-type 2-speed motor (ex. 480V models)
  • Multiple heat rise selection
  • 20-gauge all powder coated steel construction
  • Acoustic fiberglass insulation
  • Single point power connection
  • Heavy-duty steel finned heating element
  • Quiet, efficient, forward-curved centrifugal blower

Specs

–
Voltage:

240v

Kilowatts (KW):

10

Phase:

1

Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Phase
CURRENT ITEM
Product Image of MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A)
MSPH Series Plenum-Rated Unit Heater for Concealed Space Use (10kW, 240V, 1P, 43.73A)
SKU: MSPH1102124
240v
10
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy