Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 208-240 VAC, 3 kW, 11.0/12.5A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 208-240 VAC, 3 kW, 11.0/12.5A

Brand:
Qmark
SKU:
MUH0321
Rating:
(2)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 208-240 VAC, 3 kW, 11.0/12.5A
Magnifying glass
Hover image to zoom
$639.79 each
In Stock
In Stock
Get 10 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: Amperage
12.5 Amps
Product Highlight: Voltage
208/240V
Product Highlight: Horse Power
1/100 HP

Description

–

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.


Features:


  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • Completely enclosed fan motor
  • 2-speed fan selector switch (25 to 50 kW models)
  • Optional fan-only switch for air movement with no heat or 3-phase wiring on 5 kW through 10 kW 208/240V and 15 kW 208V units (field-interchangeable)
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208-277V, have line voltage controls as standard (24V control available on made-to-order basis)
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individually adjustable louvers to direct air flow

Specs

–
Air Flow Capacity (CFM):

350

Amperage:

12.5

Voltage:

208/240V

Kilowatts (KW):

3

Type:

Unit Heater

Horse Power:

1/100

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Well built, reliable, good value. Supply house has great inventory and good pricing
Harry
Montville NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

works great, easy to install and wire
Groundhog
South Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy