Apply to be a TradeMaster!
Main product image of Single Pole Wall Mount Thermostat
Magnifying glass
Hover image to zoom
Single Pole Wall Mount Thermostat
Magnifying glass
Hover image to zoom
$29.87 each
In Stock
In Stock
Get 136 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Amperage
25 Amps
Product Highlight: Used With
HBB Series, Commercial Series

Description

–
This bi-metal snap action thermostat is sensitive. Large knob allows for easy adjustment.

The M601W is a versatile line voltage thermostat which can be used with many different electric heating products such as the CBD & HBB baseboard heaters or for remote thermostat control of an MUH unit heater up to 240V.

Product Features
  • Snap action
  • Single Pole
  • Line voltage thermostat 120v, 208v, 240v & 277 volts
    • 22 amps max for 120 volts
    • 22 amps max for 208 volts
    • 22 amps max for 240 volts
    • 18 amps max for 277 volts
  • Differential +/- 4°F
  • Range 45°F to 75°F

Specs

–
Type:

Thermostat

Amperage:

25

Voltage:

277v

120v

Used With:

HBB Series

Commercial Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Single Pole Wall Mount Thermostat
Single Pole Wall Mount Thermostat
SKU: M601W
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Decent product & good value.

I use this thermostat in my home garage & it works fine. The only thing that could make it better is if it had the actual room temperature displayed on it also.
Lenny
CT.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a thermostat

Easy to install single pole thermostat. Be sure to check wiring diagram of heater to see if you feed power into heater rather than via thermostat.
CT
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement thermostat........

.......to replace the same model that failed after 4 or 5 years. NOT Supply Houses fault....pricing and shipping promptness was excellent. I will use them again.
Ken
Wauwatosa, Wi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy