Apply to be a TradeMaster!
Main product image of MUH PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 3 kW, 3.6A
Magnifying glass
Hover image to zoom

MUH PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 3 kW, 3.6A

Brand:
Qmark
SKU:
MUH0341-PRO
Rating:
(0)
Q&A:
(0)
MUH PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 3 kW, 3.6A
Magnifying glass
Hover image to zoom
$1,140.00 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/100 HP
Product Highlight: Voltage
480V
Product Highlight: Amperage
3.6 Amps

Description

–

Introducing the MUH PRO series Unit Heaters. Same great MUH you rely on everyday but now with added safety and control. 


Features:

  • A disconnect switch to make maintenance a safe and easy process
  • A 24VAC transformer for safer control as well as future proofing in case
  • A low voltage digital thermostat is desired in the future
  • A built in single stage thermostat which gives basic control right out of the box

Specs

–
Air Flow Capacity (CFM):

350

RPM:

1600

Phase:

3

Horse Power:

1/100

Type:

Unit Heater

Voltage:

480V

Wire Size:

14

Amperage:

3.6

Kilowatts (KW):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Phase
Voltage
Amperage
Kilowatts (KW)
CURRENT ITEM
Product Image of MUH PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 3 kW, 3.6A
MUH PRO Series Horizontal/Vertical Electric Unit Heater 480 VAC, 3 kW, 3.6A
SKU: MUH0341-PRO
3
480V
3.6
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy