Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A

Brand:
Qmark
SKU:
MUH0521-PRO
Rating:
(0)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A
Magnifying glass
Hover image to zoom
$1,190.00 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/240V
Product Highlight: Amperage
21 Amps

Description

Qmark MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A

Specifications
  • A disconnect switch for safe and easy maintenance or repair
  • A 24VAC transformer for easy integration with a low voltage thermostat today or in the the future
  • A built in single stage thermostat for easy operation and control out of the box
  • Volts: 208/240
  • Phase: 1-3

Specs

Type:

Unit Heater

Voltage:

208/240V

Kilowatts (KW):

5

Amperage:

21

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A
MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 5kW, 18/21A
SKU: MUH0521-PRO
208/240V
5
21
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy