Apply to be a TradeMaster!
Main product image of QCH Fan-Forced Ceiling Mounted Heater (2,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom

QCH Fan-Forced Ceiling Mounted Heater (2,000 Watts - 240 Volt)

Brand:
Qmark
SKU:
QCH1202
Rating:
(0)
Q&A:
(0)
QCH Fan-Forced Ceiling Mounted Heater (2,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom
$364.78 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
5119, 6826
Product Highlight: Color
Navajo White
Product Highlight: Amperage
8.4 Amps
Product Highlight: Air Flow Capacity (CFM)
65 CFM

Description

–
Features:
  • QCH type fan forced mounted heaters are designed for dens, basements, converted attics, breeze ways, garages, bathrooms, small offices, workshops and similar areas. Also adaptable to multiple installations in somewhat larger or odd shaped rooms.
  • Models from 500 to 2000 watts (1706 to 6826 BTU/hr.) provide outstanding performance.
  • The basic unit is designed for recessed installation, but is easily adapted for surface mounting with the use of the optional surface mounting frame.
  • Rugged steel fins are copper-brazed to the low watt density, steel sheathed, tubular heating elements which are arranged in a uniform pattern.
  • Room temperature is controlled by a remote wall thermostat which must be purchased separately.
  • A thermal cutout shuts off the heater in the event of overheating.
  • UL Listed, File #E21609.

Specs

–
BTU:

5119

6826

Application:

Heating

Color:

Navajo White

Voltage:

240v

Wattage:

2000

Amperage:

8.4

Air Flow Capacity (CFM):

65

Weight (lbs):

10 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy