Apply to be a TradeMaster!
Main product image of QTS Series Toe Space Fan-Forced Heater (1500W, 240V)
Magnifying glass
Hover image to zoom

QTS Series Toe Space Fan-Forced Heater (1500W, 240V)

Brand:
Qmark
SKU:
QTS1504T
Rating:
(1)
Q&A:
(0)
QTS Series Toe Space Fan-Forced Heater (1500W, 240V)
Magnifying glass
Hover image to zoom
$328.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: BTU Output
3840 Max BTUs
Product Highlight: Amperage
5.4 Amps
Product Highlight: Wattage
1125, 563 Watts
Product Highlight: Voltage
240v

Description

–
This electric toe kick heater installs under cabinets in kitchens, bathrooms, stairwells and more - providing floor-level warmth whenever you need it. Get quiet, even heat in an unobtrusive package that saves wall and floor space.

Features:
  • Multiple wattages
  • Four models
  • Steel plate fin element
  • Built-in or remote thermostat models
  • Thermal cutout
  • Quiet, tangential blower

Specs

–
Application:

Electric Heating

Kilowatts (KW):

0.56

1.125

Product Type:

Kickspace Heater

Color:

Black

BTU Output:

3840

Type:

Electric

Model:

QTS

BTU (Min):

1920

Amperage:

5.4

Wattage:

1125

563

Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Voltage
CURRENT ITEM
Product Image of QTS Series Toe Space Fan-Forced Heater (1500W, 240V)
QTS Series Toe Space Fan-Forced Heater (1500W, 240V)
SKU: QTS1504T
(1)
Electric Heating
Kickspace Heater
240v
Heating
Wall Heater
240v

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I replaced old heater with same exact one, works great

I use heater regularly in kitchen, heats very well , however when I received the heater the temperature dial knob was missing, I sent an email but haven't heard back
Temp knob
Boston mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy