Apply to be a TradeMaster!
Main product image of RCC Series 94" Cove Heater - White (1200 Watts - 120V)
Magnifying glass
Hover image to zoom

RCC Series 94" Cove Heater - White (1200 Watts - 120V)

Brand:
Qmark
SKU:
RCC12012C
Rating:
(0)
Q&A:
(0)
RCC Series 94" Cove Heater - White (1200 Watts - 120V)
Magnifying glass
Hover image to zoom
$488.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1200 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
4095
Product Highlight: Length (Inches)
94" Length
Product Highlight: Color
Textured White

Description

This product is a RCC Series 94" Cove Heater - White (1200 Watts - 120V) manufactured by Qmark.


Features:

  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance. No ceilings, walls or drapes to clean. No dry air
  • Extruded aluminum front panel provides a high efficiency, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included

Specs

Length (Inches):

94"

Voltage:

120v

Color:

Textured White

Application:

Heating

Product Type:

Wall Heater

Wattage:

1200

BTU:

4095

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Length (Inches)
Voltage
Application
Product Type
Wattage
CURRENT ITEM
Product Image of RCC Series 94" Cove Heater - White (1200 Watts - 120V)
RCC Series 94" Cove Heater - White (1200 Watts - 120V)
SKU: RCC12012C
94"
120v
Heating
Wall Heater
1200
94"
120v
Heating
Cove Heater
1200
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy