Apply to be a TradeMaster!
Main product image of RCC Series 34" Cove Heater - White (450 Watts - 120V)
Magnifying glass
Hover image to zoom

RCC Series 34" Cove Heater - White (450 Watts - 120V)

Brand:
Qmark
SKU:
RCC4512C
Rating:
(1)
Q&A:
(0)
RCC Series 34" Cove Heater - White (450 Watts - 120V)
Magnifying glass
Hover image to zoom
$284.84 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
450 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
1536
Product Highlight: Length (Inches)
34" Length
Product Highlight: Color
Textured White

Description

–

This product is a RCC Series 34" Cove Heater - White (450 Watts - 120V) manufactured by Qmark.


Features:

  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance. No ceilings, walls or drapes to clean. No dry air
  • Extruded aluminum front panel provides a high efficiency, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included

Specs

–
Application:

Heating

Length (Inches):

34"

BTU:

1536

Color:

Textured White

Product Type:

Wall Heater

Wattage:

450

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Length (Inches)
BTU
Product Type
Wattage
CURRENT ITEM
Product Image of RCC Series 34" Cove Heater - White (450 Watts - 120V)
RCC Series 34" Cove Heater - White (450 Watts - 120V)
SKU: RCC4512C
(1)
Heating
34"
1536
Wall Heater
450
Heating
132"
1536
Cove Heater
450

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great products

Just what I needed. Great product
Western Design
Pocatello Idaho
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy