Shop Resideo Sale
Main product image of RCC Series 47" Cove Heater - White (600 Watts - 277V)
Magnifying glass
Hover image to zoom

RCC Series 47" Cove Heater - White (600 Watts - 277V)

Brand:
Qmark
SKU:
RCC6027C
Rating:
(0)
Q&A:
(0)
RCC Series 47" Cove Heater - White (600 Watts - 277V)
Magnifying glass
Hover image to zoom
$328.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
600W Watts
Product Highlight: Voltage
277v
Product Highlight: BTU
2048
Product Highlight: Length (Inches)
47" Length
Product Highlight: Color
Textured White

Description

–

This product is a RCC Series 47" Cove Heater - White (600 Watts - 277V) manufactured by Qmark.


Features:

  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance. No ceilings, walls or drapes to clean. No dry air
  • Extruded aluminum front panel provides a high efficiency, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included

Specs

–
Product Type:

Wall Heater

BTU:

2048

Length (Inches):

47"

Wattage:

600W

Voltage:

277v

Application:

Heating

Color:

Textured White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
BTU
Length (Inches)
Wattage
Voltage
CURRENT ITEM
Product Image of RCC Series 47" Cove Heater - White (600 Watts - 277V)
RCC Series 47" Cove Heater - White (600 Watts - 277V)
SKU: RCC6027C
Wall Heater
2048
47"
600W
277v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy