Apply to be a TradeMaster!
Main product image of SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)
Magnifying glass
Hover image to zoom

SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)

Brand:
Qmark
SKU:
SED1024C
Rating:
(0)
Q&A:
(0)
SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)
Magnifying glass
Hover image to zoom
$380.00 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 750 Watts
Product Highlight: Voltage
240/208V
Product Highlight: Amperage
4.2 Amps
Product Highlight: Temperature Range (F)
45°F - 90°F
Product Highlight: Color
Stainless Steel
Product Highlight: Used With
SED Series

Description

–
SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)

Product Features
  • Ideally suited for recessed shallow wall mount applications such as manufactured homes
  • Fast response open coil element for instantaneous heat and low maintenance
  • Dual Protection: Thermal cutout with indicator light and one-time thermal fuse
  • Field wiring compartment for ease of installation
  • Built-in double-pole thermostat on all units

Specs

–
Application:

Heating

Voltage:

240/208V

Wattage:

1000

750

Amperage:

4.2

Temperature Range (F):

45°F - 90°F

Color:

Stainless Steel

Used With:

SED Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Wattage
Amperage
Color
CURRENT ITEM
Product Image of SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)
SED Fan-Forced Wall Heater w/ Ceiling Mount (1,000/750 Watts - 240/208V)
SKU: SED1024C
Heating
240/208V
1000
750
4.2
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy