Apply to be a TradeMaster!
Black Surface Mounting Frame (14-5/8" W x 20-1/4" H x 3-3/4" D)

Black Surface Mounting Frame (14-5/8" W x 20-1/4" H x 3-3/4" D)

Brand:
Qmark
SKU:
SMHTSSBL
Rating:
(0)
Q&A:
(0)
Black Surface Mounting Frame (14-5/8" W x 20-1/4" H x 3-3/4" D)
$109.31 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Height
20-1/4"
Product Highlight: Depth
3-3/4" Depth

Description

–
Black Surface Mounting Frame

Specs

–
Color:

Black

Width:

14-5/8"

Height:

20-1/4"

Depth:

3-3/4"

Application:

Accessory

Type:

Mounting Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy