Apply to be a TradeMaster!
Main product image of Two Stage Thermostat Kit, 40°F to 80°F
Magnifying glass
Hover image to zoom

Two Stage Thermostat Kit, 40°F to 80°F

Brand:
Qmark
SKU:
UHMT2
Rating:
(1)
Q&A:
(0)
Two Stage Thermostat Kit, 40°F to 80°F
Magnifying glass
Hover image to zoom
$230.95 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Marley Berko Q-Mark Two-stage internal thermostat has a voltage rating of 120/240 VAC and a rated current rating of 25 Amps. It has a temperature range of 40 to 80 deg F.

Specs

–
Type:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Two Stage Thermostat Kit, 40°F to 80°F
Two Stage Thermostat Kit, 40°F to 80°F
SKU: UHMT2
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Received as advertised.

Brand new and lighting fast. Exactly as advertised.
Jose
Philadelphia pa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy